






€73.86/ pieceexcl. VAT
€89.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TUJ |
Outer dimension bearing | 110 mm |
Construction type | Take-up |
Length | 186 mm |
Height | 146 mm |
Width | 60 mm |
Shaft height | 118 mm |
Housing material | Cast iron |