SKF

SKF Take-Up Housing TUJ 508

  • ERIKS:23771025
  • Manufacturer:7316570816792
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Cast Iron Take-Up Unit Housing.
Save to list

€44.56/ pieceexcl. VAT

€53.92incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TUJ
Outer dimension bearing
80 mm
Construction type
Take-up
Length
45 mm
Height
115 mm
Width
49 mm
Shaft height
88 mm
Housing material
Cast iron