






€25.93/ pieceexcl. VAT
€31.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TU |
Outer dimension bearing | 52 mm |
Construction type | Take-up |
Length | 100 mm |
Height | 91 mm |
Width | 34 mm |
Shaft height | 64 mm |
Housing material | Cast iron |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 05/11/2026