




€693.81/ pieceexcl. VAT
€839.51incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TK |
Type | Housing Seal |
Inner Diameter | 125 mm |
Outer Diameter | 224 mm |
Width | 57.6 mm |
Operating temperature | from -40 to 100 °C |
Material | Steel with Nitrile Rubber Elements |