SKF

SKF Taconite seal TK 524

  • ERIKS:13530243
  • Manufacturer:7316576875007
Image 1
Image 2
Image 1
Image 2
Overview This housing seal is designed for bearing housings to prevent ingress of solid and liquid contaminants. The unit features a two-ring labyrinth design with a V-ring seal optimising protection during high-pressure washdowns. The steel construction with nitrile rubber elements ensures durability and enhanced sealing performance. The design supports longer service life for bearings and seals while reducing maintenance requirements. Features
  • Labyrinth ring design maintains a narrow barrier to block contaminants and moisture
  • V-ring seal purges old grease and contamination during relubrication cycles
  • Steel with nitrile rubber elements delivers robust resistance to harsh environments
  • Compact configuration allows installation where space is limited
  • Reduced grease consumption minimises maintenance frequency and operational costs
Application & Usage
  • Used with bearing housings in high-moisture processing facilities
  • Ideal for equipment exposed to frequent washdowns or cleaning routines
  • Compatible with rotating machinery requiring enhanced contaminant exclusion
Save to list

€694.42/ pieceexcl. VAT

€840.25incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TK
Type
Housing Seal
Inner Diameter
110 mm
Outer Diameter
207 mm
Width
56.6 mm
Operating temperature
from -40 to 100 °C
Material
Steel with Nitrile Rubber Elements