




€604.98/ pieceexcl. VAT
€732.03incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TK |
Type | Housing Seal |
Inner Diameter | 100 mm |
Outer Diameter | 194 mm |
Width | 55.6 mm |
Operating temperature | from -40 to 100 °C |
Material | Steel with Nitrile Rubber Elements |