




€544.89/ pieceexcl. VAT
€659.32incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TK |
Type | Taconite Seal |
Inner Diameter | 80 mm |
Outer Diameter | 165.5 mm |
Width | 53.2 mm |
Operating temperature | from -40 to 100 °C |
Material | Steel with Nitrile Rubber Elements |