




€280.17/ pieceexcl. VAT
€339.01incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TK |
Type | Taconite Seal |
Inner Diameter | 50 mm |
Outer Diameter | 123 mm |
Width | 49.5 mm |
Operating temperature | from -40 to 100 °C |
Material | Steel with Nitrile Rubber Elements |