




€222.42/ pieceexcl. VAT
€269.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T7FC |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 65 mm |
Inner diameter | 2.5591 in |
Cup Outer diameter | 130 mm |
Cup Outer diameter | 5.1181 in |
Cup width | 26 mm |
Cup width inch | 1.0236 in |
Cone width | 33.5 mm |
Cone width inch | 1.3189 in |
Total width | 37 mm |
Total width inch | 1.4567 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 194 kN |
Static load rating | 216 kN |
Fatigue load limit | 25.5 kN |
Reference speed | 3800 rpm |
Limiting speed | 5000 rpm |
Weight | 6.12 kg |
Weight | 4.83 lb |