




€182.14/ pieceexcl. VAT
€220.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T7FC |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 60 mm |
Inner diameter | 2.3622 in |
Cup Outer diameter | 125 mm |
Cup Outer diameter | 4.9213 in |
Cup width | 26 mm |
Cup width inch | 1.0236 in |
Cone width | 33.5 mm |
Cone width inch | 1.3189 in |
Total width | 37 mm |
Total width inch | 1.4567 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 190 kN |
Static load rating | 204 kN |
Fatigue load limit | 24.5 kN |
Reference speed | 4000 rpm |
Limiting speed | 5300 rpm |
Weight | 4.56 lb |
Weight | 2.07 kg |