




€129.23/ pieceexcl. VAT
€156.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T7FC |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 55 mm |
Inner diameter | 2.1654 in |
Cup Outer diameter | 115 mm |
Cup Outer diameter | 4.53 in |
Cup width | 23.5 mm |
Cup width inch | 0.93 in |
Cone width | 31 mm |
Cone width inch | 1.2205 in |
Total width | 34 mm |
Total width inch | 1.3386 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 155 kN |
Static load rating | 163 kN |
Fatigue load limit | 19.3 kN |
Reference speed | 4300 rpm |
Limiting speed | 5600 rpm |
Weight | 1.59 kg |
Weight | 3.51 lb |