




€1,410.63/ pieceexcl. VAT
€1,706.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T4EE |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 160 mm |
Inner diameter | 6.2992 in |
Cup Outer diameter | 245 mm |
Cup Outer diameter | 9.65 in |
Cup width | 50 mm |
Cup width inch | 1.97 in |
Cone width | 59 mm |
Cone width inch | 2.4016 in |
Total width | 61 mm |
Total width inch | 2.4 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 649 kN |
Static load rating | 980 kN |
Reference speed | 2000 rpm |
Limiting speed | 2400 rpm |
Weight | 22.8 lb |
Weight | 10.34 kg |