




€1,452.46/ pieceexcl. VAT
€1,757.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T4DB |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 200 mm |
Inner diameter | 7.874 in |
Cup Outer diameter | 270 mm |
Cup Outer diameter | 10.6299 in |
Cup width | 27 mm |
Cup width inch | 1.063 in |
Cone width | 34 mm |
Cone width inch | 1.3386 in |
Total width | 37 mm |
Total width inch | 1.4567 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 401 kN |
Static load rating | 600 kN |
Fatigue load limit | 57 kN |
Reference speed | 1700 rpm |
Limiting speed | 2200 rpm |
Weight | 6.12 kg |
Weight | 12.1 lb |