




€614.34/ pieceexcl. VAT
€743.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T4DB |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 210 mm |
Cup Outer diameter | 8.2677 in |
Cup width | 23 mm |
Cup width inch | 0.9055 in |
Cone width | 30 mm |
Cone width inch | 1.1811 in |
Total width | 32 mm |
Total width inch | 1.2598 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 287 kN |
Static load rating | 390 kN |
Fatigue load limit | 40 kN |
Reference speed | 2200 rpm |
Limiting speed | 2800 rpm |
Weight | 6.12 kg |