




€518.24/ pieceexcl. VAT
€627.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T4CB |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 140 mm |
Inner diameter | 5.5118 in |
Cup Outer diameter | 195 mm |
Cup Outer diameter | 7.68 in |
Cup width | 21 mm |
Cup width inch | 0.83 in |
Cone width | 27 mm |
Cone width inch | 1.063 in |
Total width | 29 mm |
Total width inch | 1.1417 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 241 kN |
Static load rating | 325 kN |
Fatigue load limit | 33.5 kN |
Reference speed | 2400 rpm |
Limiting speed | 3000 rpm |
Weight | 5.27 lb |
Weight | 2.39 kg |