




€337.26/ pieceexcl. VAT
€408.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T4CB |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 120 mm |
Inner diameter | 4.7244 in |
Cup Outer diameter | 170 mm |
Cup Outer diameter | 6.6929 in |
Cup width | 19.5 mm |
Cup width inch | 0.77 in |
Cone width | 25 mm |
Cone width inch | 0.9843 in |
Total width | 27 mm |
Total width inch | 1.063 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 195 kN |
Static load rating | 250 kN |
Fatigue load limit | 26.5 kN |
Reference speed | 2800 rpm |
Limiting speed | 3600 rpm |
Weight | 1.76 kg |
Weight | 3.88 lb |