




€210.23/ pieceexcl. VAT
€254.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T4CB |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 100 mm |
Inner diameter | 3.937 in |
Cup Outer diameter | 145 mm |
Cup Outer diameter | 5.71 in |
Cup width | 17.5 mm |
Cup width inch | 0.69 in |
Cone width | 22.5 mm |
Cone width inch | 0.8858 in |
Total width | 24 mm |
Total width inch | 0.9449 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 154 kN |
Static load rating | 190 kN |
Fatigue load limit | 20.8 kN |
Reference speed | 3400 rpm |
Limiting speed | 4300 rpm |
Weight | 1.17 kg |
Weight | 2.58 lb |