




€272.10/ pieceexcl. VAT
€329.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | T2ED |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 55 mm |
Inner diameter | 2.1654 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.3307 in |
Cup width | 32 mm |
Cup width inch | 1.26 in |
Cone width | 39 mm |
Cone width inch | 1.5354 in |
Total width | 39 mm |
Total width inch | 1.5354 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 220 kN |
Static load rating | 232 kN |
Fatigue load limit | 26 kN |
Reference speed | 5000 rpm |
Limiting speed | 6000 rpm |
Weight | 3.73 lb |
Weight | 1.69 kg |