SKF

SKF T2ED 050, Tapered roller bearing, 50 mm ID, 100 mm cup OD, 36 mm WD, 1.42" WD

  • ERIKS:13530230
  • Manufacturer:7316577326867
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€87.84/ pieceexcl. VAT

€106.29incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
T2ED
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
50 mm
Inner diameter
1.9685 in
Cup Outer diameter
100 mm
Cup Outer diameter
3.94 in
Cup width
30 mm
Cup width inch
1.1811 in
Cone width
35 mm
Cone width inch
1.378 in
Total width
36 mm
Total width inch
1.4173 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
189 kN
Static load rating
200 kN
Fatigue load limit
22.4 kN
Reference speed
5600 rpm
Limiting speed
6700 rpm
Weight
1.3 kg
Weight
2.87 lb