SKF

SKF T2ED 045, Tapered roller bearing, 45 mm ID, 95 mm cup OD, 36 mm WD, 1.42" WD

  • ERIKS:23770270
  • Manufacturer:7316570337549
Image 1
Image 2
Image 1
Image 2
Metric Taper Roller Bearing
Save to list

€264.65/ pieceexcl. VAT

€320.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
T2ED
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
45 mm
Inner diameter
1.7717 in
Cup Outer diameter
95 mm
Cup Outer diameter
3.7402 in
Cup width
30 mm
Cup width inch
1.1811 in
Cone width
35 mm
Cone width inch
1.378 in
Total width
36 mm
Total width inch
1.4173 in
Sealing
No
With flange
No
Lubrication
None
Dynamic load rating
182 kN
Static load rating
186 kN
Fatigue load limit
20.8 kN
Reference speed
6000 rpm
Limiting speed
7000 rpm
Weight
1.21 kg
Weight
2.67 lb