SKF

SKF SY 7/8 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 7/8" Shaft Dia.

  • ERIKS:23770056
  • Manufacturer:7316577755568
Image 1
Y-bearing plummer block unit, cast housing, grub screw locking
Save to list

€48.83/ pieceexcl. VAT

€59.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
22.23 mm
Shaft diameter
7/8 in
Length
130 mm
Height
70 mm
Width
36 mm
Shaft height
36.5 mm
Centre distance of mounting holes
102 mm
Housing
Cast Iron
Dynamic load rating
14 N
Static load rating
7.8 N