

€274.43/ pieceexcl. VAT
€332.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 76.2 mm |
Shaft diameter | 3 in |
Width | 78 mm |
Shaft height | 88.9 mm |
Centre distance of mounting holes | 228.5 mm |
Housing | Cast Iron |
Dynamic load rating | 72.8 N |
Static load rating | 53 N |