

€105.73/ pieceexcl. VAT
€127.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50.8 mm |
Shaft diameter | 2 in |
Length | 219 mm |
Height | 126 mm |
Width | 60 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 171.5 mm |
Housing | Cast Iron |
Dynamic load rating | 43.6 N |
Static load rating | 29 N |