

€176.08/ pieceexcl. VAT
€213.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 68.26 mm |
Shaft diameter | 2.11/16 in |
Length | 258 mm |
Height | 150 mm |
Width | 65 mm |
Shaft height | 76.2 mm |
Centre distance of mounting holes | 203 mm |
Housing | Cast Iron |
Dynamic load rating | 57.2 N |
Static load rating | 40 N |