




€47.83/ pieceexcl. VAT
€57.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Length | 127 mm |
Height | 57 mm |
Width | 32 mm |
Shaft height | 30.2 mm |
Centre distance of mounting holes | 97 mm |
Housing | Cast Iron |
Dynamic load rating | 9.56 N |
Static load rating | 4.75 N |