SKF

SKF SY 12 TF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 12 mm Shaft Dia.

  • ERIKS:23769962
  • Manufacturer:7316570440409
Image 1
Y-bearing plummer block unit, cast housing, grub screw locking
Save to list

€26.29/ pieceexcl. VAT

€31.81incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
12 mm
Length
127 mm
Height
57 mm
Width
32 mm
Shaft height
30.2 mm
Centre distance of mounting holes
97 mm
Housing
Cast Iron
Dynamic load rating
9.56 N
Static load rating
4.75 N