SKF

SKF SY 1. WF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 1" Shaft Dia.

  • ERIKS:23769927
  • Manufacturer:7316570107814
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-bearing plummer block unit, cast housing, eccentric locking collar
Save to list

€55.50/ pieceexcl. VAT

€67.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
25.4 mm
Shaft diameter
1 in
Length
130 mm
Height
70 mm
Width
36 mm
Shaft height
36.5 mm
Centre distance of mounting holes
102 mm
Housing
Cast Iron
Dynamic load rating
14 N
Static load rating
7.8 N