

€47.61/ pieceexcl. VAT
€57.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SY |
Type | Pillow Block Ball Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 31.75 mm |
Shaft diameter | 1.1/4 in |
Length | 160 mm |
Height | 93 mm |
Width | 45 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 126 mm |
Housing | Cast Iron |
Dynamic load rating | 25.5 N |
Static load rating | 15.3 N |