SKF

SKF SY 1.1/4 ATF, Pillow Block Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 1.1/4" Shaft Dia.

  • ERIKS:23769934
  • Manufacturer:7316570142235
Image 1
Y-bearing plummer block unit, cast housing, grub screw locking
Save to list

€59.63/ pieceexcl. VAT

€72.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SY
Type
Pillow Block Ball Bearing Unit
Housing style
Plummer Block
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
152 mm
Height
82 mm
Width
45 mm
Shaft height
42.9 mm
Centre distance of mounting holes
117.5 mm
Housing
Cast Iron
Dynamic load rating
25.5 N
Static load rating
15.3 N