SKF

SKF Stud type cam follower Eccentric Crowned Full Complement Needle Roller With sealing KRVE 52 PPA

  • ERIKS:23766470
  • Manufacturer:7316577712745
Image 1
Image 2
Image 1
Image 2
Stud Type Track Roller, Full Complement with eccentric collar
Save to list

€205.22/ pieceexcl. VAT

€248.32incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KRVE..PPA
Roller diameter
52 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
24 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€119.64/ pieceexcl. VAT

€144.76incl. VAT

Estimated delivery date - 10/11/2026