




€371.75/ pieceexcl. VAT
€449.82incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUKRE.. A |
Roller diameter | 90 mm |
Roller width | 35 mm |
Roller length | 100 mm |
Stud diameter | 35 mm |
Thread Length | 32 mm |
Thread Size | M 30x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€261.67/ pieceexcl. VAT
€316.62incl. VAT
Estimated delivery date - 10/11/2026