




€182.49/ pieceexcl. VAT
€220.81incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUKRE.. A |
Roller diameter | 52 mm |
Roller width | 24 mm |
Roller length | 66 mm |
Stud diameter | 24 mm |
Thread Length | 21 mm |
Thread Size | M 20x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€128.92/ pieceexcl. VAT
€155.99incl. VAT
8 In stock - Estimated delivery date 05/11/2026