SKF

SKF Stud type cam follower Eccentric Crowned Full Complement Cylindrical Roller With sealing NUKRE 40 A

  • ERIKS:23768334
  • Manufacturer:7316570376265
Image 1
Image 2
Image 1
Image 2
Save to list

€135.79/ pieceexcl. VAT

€164.31incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NUKRE.. A
Roller diameter
40 mm
Roller width
20 mm
Roller length
58 mm
Stud diameter
22 mm
Thread Length
19 mm
Thread Size
M 18x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
With nut
Yes
Alternatives

€95.71/ pieceexcl. VAT

€115.81incl. VAT

Estimated delivery date - 10/11/2026