SKF

SKF Stud type cam follower Eccentric Crowned Full Complement Cylindrical Roller With sealing NUKRE 35 A

  • ERIKS:24004038
  • Manufacturer:7316570327427
Image 1
Image 2
Image 1
Image 2
Save to list

€144.86/ pieceexcl. VAT

€175.28incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NUKRE.. A
Roller diameter
35 mm
Roller width
18 mm
Roller length
52 mm
Stud diameter
20 mm
Thread Length
17 mm
Thread Size
M 16x1.5
Eccentric
Yes
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Cylindrical Roller
With nut
Yes
Alternatives

€82.59/ pieceexcl. VAT

€99.93incl. VAT

Estimated delivery date - 10/11/2026