




€203.26/ pieceexcl. VAT
€245.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KRE..PPA |
Roller diameter | 52 mm |
Roller width | 24 mm |
Roller length | 66 mm |
Stud diameter | 24 mm |
Thread Length | 21 mm |
Thread Size | M 20x1.5 |
Eccentric | Yes |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
With nut | Yes |
€119.08/ pieceexcl. VAT
€144.09incl. VAT
Estimated delivery date - 10/11/2026€154.60/ pieceexcl. VAT
€187.07incl. VAT
Estimated delivery date - 10/11/2026