SKF

SKF Stud type cam follower Eccentric Crowned Caged Needle Roller With sealing KRE 16 PPA

  • ERIKS:24003734
  • Manufacturer:7316571223452
Image 1
Image 2
Image 1
Image 2
A Stud type track roller or Cam follower with screwdriver locking with thick outer ring to support shock loads with its Polymide 66 axial slide rings.
The PPA series has a crowned running surface supplied with grub screws
Save to list

€86.12/ pieceexcl. VAT

€104.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KRE..PPA
Roller diameter
16 mm
Roller width
11 mm
Roller length
28 mm
Stud diameter
9 mm
Thread Length
8 mm
Thread Size
M 6
Eccentric
Yes
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes
Alternatives

€55.07/ pieceexcl. VAT

€66.63incl. VAT

Estimated delivery date - 10/11/2026