SKF

SKF Stud type cam follower Cylindrical Full Complement Needle Roller With sealing KRV 32 PPXA

  • ERIKS:24003747
  • Manufacturer:7316571588148
Image 1
Image 2
Image 1
Image 2
Stud Type Track Roller, Full Complement with axial guidance by rib & washer
Save to list

€108.89/ pieceexcl. VAT

€131.76incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KRV..PPXA
Roller diameter
32 mm
Roller width
14 mm
Roller length
40 mm
Stud diameter
12 mm
Thread Length
13 mm
Thread Size
M 12x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€67.85/ pieceexcl. VAT

€82.10incl. VAT

Estimated delivery date - 10/11/2026