SKF

SKF Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV 80 PPA

  • ERIKS:23766464
  • Manufacturer:7316577713100
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€256.84/ pieceexcl. VAT

€310.78incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KRV..PPA
Roller diameter
80 mm
Roller width
35 mm
Roller length
100 mm
Stud diameter
30 mm
Thread Length
32 mm
Thread Size
M 30x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€180.82/ pieceexcl. VAT

€218.79incl. VAT

Estimated delivery date - 10/11/2026