SKF

SKF Stud type cam follower Crowned Full Complement Needle Roller With sealing KRV 52 PPA

  • ERIKS:23766460
  • Manufacturer:7316570180909
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€139.47/ pieceexcl. VAT

€168.76incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KRV..PPA
Roller diameter
52 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
20 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
With nut
Yes
Alternatives

€98.24/ pieceexcl. VAT

€118.87incl. VAT

Estimated delivery date - 10/11/2026

€98.24/ pieceexcl. VAT

€118.87incl. VAT

Estimated delivery date - 10/11/2026