




€65.62/ pieceexcl. VAT
€79.40incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KRV |
Roller diameter | 19 mm |
Roller width | 11 mm |
Roller length | 32 mm |
Stud diameter | 8 mm |
Thread Length | 10 mm |
Thread Size | M 8 |
Eccentric | No |
With sealing | No |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Full Complement Needle Roller |
With nut | Yes |
€41.12/ pieceexcl. VAT
€49.76incl. VAT
Estimated delivery date - 10/11/2026€37.37/ pieceexcl. VAT
€45.22incl. VAT
Estimated delivery date - 10/11/2026