




€203.90/ pieceexcl. VAT
€246.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PWKR..2RS |
Roller diameter | 47 mm |
Roller width | 24 mm |
Roller length | 66 mm |
Stud diameter | 20 mm |
Thread Length | 21 mm |
Thread Size | M 20x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€116.36/ pieceexcl. VAT
€140.80incl. VAT
Estimated delivery date - 10/11/2026