




238,98 €/ pieceexcl. VAT
289,17 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUKR..A |
Roller diameter | 80 mm |
Roller width | 35 mm |
Roller length | 100 mm |
Stud diameter | 30 mm |
Thread Length | 32 mm |
Thread Size | M 30x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
195,02 €/ pieceexcl. VAT
235,97 €incl. VAT
3 In stock - Estimated delivery date 22.09.2026