




€130.35/ pieceexcl. VAT
€157.72incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUKR..A |
Roller diameter | 52 mm |
Roller width | 24 mm |
Roller length | 66 mm |
Stud diameter | 20 mm |
Thread Length | 21 mm |
Thread Size | M 20x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€106.64/ pieceexcl. VAT
€129.03incl. VAT
20 In stock - Estimated delivery date 26/10/2026€106.64/ pieceexcl. VAT
€129.03incl. VAT
10 In stock - Estimated delivery date 26/10/2026