




€81.50/ pieceexcl. VAT
€98.62incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NUKR..A |
Roller diameter | 35 mm |
Roller width | 18 mm |
Roller length | 52 mm |
Stud diameter | 16 mm |
Thread Length | 17 mm |
Thread Size | M 16x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Full Complement Cylindrical Roller |
With nut | Yes |
€66.64/ pieceexcl. VAT
€80.63incl. VAT
Estimated delivery date - 10/11/2026