SKF

SKF Stud type cam follower Crowned Caged Needle Roller With sealing KR 47 PPA

  • ERIKS:23766418
  • Manufacturer:7316570044065
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€117.09/ pieceexcl. VAT

€141.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
KR..PPA
Roller diameter
47 mm
Roller width
24 mm
Roller length
66 mm
Stud diameter
20 mm
Thread Length
21 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
With nut
Yes