






€68.14/ pieceexcl. VAT
€82.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | KR..PPA |
Roller diameter | 32 mm |
Roller width | 14 mm |
Roller length | 40 mm |
Stud diameter | 12 mm |
Thread Length | 13 mm |
Thread Size | M 12x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |
With nut | Yes |
€61.19/ pieceexcl. VAT
€74.04incl. VAT
2 In stock - Estimated delivery date 06/11/2026€55.62/ pieceexcl. VAT
€67.30incl. VAT
38 In stock - Estimated delivery date 06/11/2026