SKF

SKF Strong back puller TMBS 100E

  • ERIKS:23770426
  • Manufacturer:7316572298466
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The TMBS E strong back pullers facilitate dismounting of bearings in applications where the use of traditional jaw pullers is restricted due to lack of space or where the application demands a long reach.
  • Special separator design allows the puller to be easily inserted between the bearing and the shoulder on the shaft
  • The spring-loaded centre point of the hydraulic spindle allows easy puller centring
  • The firm grip behind the bearing’s inner ring reduces the force required to dismount the bearing
  • The hydraulic spindle is equipped with a safety valve, which minimises the risk of puller overload
  • A hydraulic spindle stroke of 80 mm helps facilitate dismounting in one operation
  • TMBS 50E is equipped with a mechanical spindle for force generation
  • TMBS 100E and the TMBS 150E are equipped with a hydraulic spindle, which allows for easy application of force up to 100 kN
  • Supplied with hydraulic spindle extension pieces to allow quick adaptation to pulling length
  • TMBS 100E and TMBS 150E are supplied with extension rods to allow quick adaptation to pulling lengths upto 816 mm
Save to list

€699.15/ pieceexcl. VAT

€845.97incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMBS
Series
TMBS
Clamping spread
20-100 mm
Spare parts & accessories
Product Image

SKF Puller protection blanket TMMX 350

  • Eriks:23770696
  • Manufacturer:TMMX 350

€89.19/ pieceexcl. VAT

€107.92incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Puller protection blanket TMMX 280

  • Eriks:23770695
  • Manufacturer:TMMX 280

€72.63/ pieceexcl. VAT

€87.88incl. VAT

21 In stock - Estimated delivery date 04/11/2026