




€17.49/ pieceexcl. VAT
€21.16incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBM 253525 M1G1 |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 25 mm |
With collar | No |
d | 25 mm |
D | 35 mm |
B | 25 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |