SKF

SKF Straight bushing Requiring maintenance Phosphor-Zinnbronze (CuSn10P) /Phosphor-Zinnbronze (CuSn10P) PBM 202830 M1G1

  • ERIKS:23768523
  • Manufacturer:7316571774404
Image 1
Image 2
Image 1
Image 2
Solid bronze bushings can be lubricated with either oil or grease. The lubricant not only improves the sliding properties, but also reduces wear and prevents corrosion.

Advantages of solid bronze bushings include:
  • insensitive to dirty environments
  • resistant to shock loads and vibrations at low speed
  • good resistance to corrosive contaminants
  • equipped with grooves to retain lubricants
Applications include:
  • construction machinery
  • transport equipment
  • pulp and papermaking machinery
  • offshore equipment
Save to list

€34.12/ pieceexcl. VAT

€41.29incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PBM 202830 M1G1
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
d
20 mm
D
28 mm
B
30 mm
Material outer sheath
Phosphor-Zinnbronze (CuSn10P)
Tread material
Phosphor-Zinnbronze (CuSn10P)
Maintenance
Requiring maintenance