




€15.34/ pieceexcl. VAT
€18.56incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PBM 202820 M1G1 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
d | 20 mm |
D | 28 mm |
B | 20 mm |
Material outer sheath | Phosphor-Zinnbronze (CuSn10P) |
Tread material | Phosphor-Zinnbronze (CuSn10P) |
Maintenance | Requiring maintenance |